Digi-Sense Type-T, Hook-And-Loop Strap Probe, 0.75 - 2.75 OD, Mini-Connector, Grounded , 10ft FEP Cable

Representative image only.

Digi-Sense Type-T, Hook-And-Loop Strap Probe, 0.75 - 2.75 OD, Mini-Connector, Grounded , 10ft FEP Cable

Digi-Sense | Item: 0846984

Designed for Easy Installation & Removal on Round or Oddly Shaped Vessels

₹10,900.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹10,900.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-T, Hook-And-Loop Strap Probe, 0.75 - 2.75 OD, Mini-Connector, Grounded , 10ft FEP Cable
Digi-Sense Type-T, Hook-And-Loop Strap Probe, 0.75 - 2.75 OD, Mini-Connector, Grounded , 10ft FEP Cable
0846984

₹10,900.00INR / Each
+ =
Total Price 53600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Hook-and-loop strap makes for easy installation and removal
  • Strap can be used for permanent or temporary installation
  • Response Time: 1.25 seconds or greater
  • Each probe comes with color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")8
  • Probe TypeT
  • Min Temperature (° F)-328
  • Max Temperature (° F)212
  • Min Temperature (° C)-200
  • Max Temperature (° C)100
  • Temperature Accuracy±1.8°F (±1.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath MaterialHook-and-loop Strap: For 0.75" - 2.75" Die
  • Sheath Length (in)8
  • Cable Length (InchShort)120
  • DescriptionType-T, Hook-And-Loop Strap Probe, 0.75 - 2.75 OD, Mini-Connector, Grounded , 10ft FEP Cable
  • Warranty6 month
Reviews
Q&A