Digi-Sense Type-T Heavy-Duty SS Penetrationation Probe Mini-Connector, 6" L .188 Dia Grounded

Representative image only.

Digi-Sense Type-T Heavy-Duty SS Penetrationation Probe Mini-Connector, 6" L .188 Dia Grounded

Digi-Sense | Item: 0850067

Heavy-Duty Stainless Steel Penetration Probes with T Handle Are Designed For Soft and Semi-Soft Materials and Features a Rugged Designed Stainless Steel Handle

₹13,400.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹13,400.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-T Heavy-Duty SS Penetrationation Probe Mini-Connector, 6" L .188 Dia Grounded
Digi-Sense Type-T Heavy-Duty SS Penetrationation Probe Mini-Connector, 6" L .188 Dia Grounded
0850067

₹13,400.00INR / Each
+ =
Total Price 56100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Rugged handle is ideal for use with all types of aggregates in the construction industry
  • Response Time: 4 seconds or greater.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

6 Month Warranty
Specifications
  • Length (")6
  • Probe TypeT
  • Min Temperature (° F)-328
  • Max Temperature (° F)550
  • Min Temperature (° C)-200
  • Max Temperature (° C)287
  • Temperature Accuracy±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle Material316 stainless steel
  • Sheath Length (in)6
  • Sheath Diameter (InchShort)0.1875
  • DescriptionType-T Heavy-Duty SS Penetrationation Probe Mini Conn 6" L .188 Dia Grd
  • Warranty6 month
Reviews
Q&A