Digi-Sense Type-T, Extra-Long Stainless Steel Probe, Mini-Connector, 10" Length, 0.125" Diameter Tip, Ungrounded

Representative image only.

Digi-Sense Type-T, Extra-Long Stainless Steel Probe, Mini-Connector, 10" Length, 0.125" Diameter Tip, Ungrounded

Digi-Sense | Item: 9375804

General-purpose probes with ungrounded junction are designed for use with liquids, gases and semisolids

₹15,800.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹15,800.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-T, Extra-Long Stainless Steel Probe, Mini-Connector, 10" Length, 0.125" Diameter Tip, Ungrounded
Digi-Sense Type-T, Extra-Long Stainless Steel Probe, Mini-Connector, 10" Length, 0.125" Diameter Tip, Ungrounded
9375804

₹15,800.00INR / Each
+ =
Total Price 58500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for use in electrically noisy environments
  • Response Time: 2 seconds or greater
  • ABS handles provide a light weight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeT
  • Length (")15 1/2
  • Min Temperature (° F)-328
  • Max Temperature (° F)600
  • Min Temperature (° C)-200
  • Max Temperature (° C)315
  • Temperature Accuracy±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)10
  • Handle Length (in)5.5
  • Sheath Diameter (InchShort)0.125
  • DescriptionType-T, Extra-Long Stainless Steel Probe, Mini-Connector, 10" Length, 0.125" Diameter Tip, Ungrounded
  • Warranty6 month
Reviews
Q&A