Digi-Sense Type-T Comp Surface Probe 4.5" L Mini-Connector, Exposed 5ft Fiberglass / SS Cable

Representative image only.

Digi-Sense Type-T Comp Surface Probe 4.5" L Mini-Connector, Exposed 5ft Fiberglass / SS Cable

Digi-Sense | Item: 0852566

Use to monitor hot plates, furnaces, molds, or any other flat surface

₹12,100.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹12,100.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-T Comp Surface Probe 4.5" L Mini-Connector, Exposed 5ft Fiberglass / SS Cable
Digi-Sense Type-T Comp Surface Probe 4.5" L Mini-Connector, Exposed 5ft Fiberglass / SS Cable
0852566

₹12,100.00INR / Each
+ =
Total Price 54800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for hard to reach places or lower temperature applications
  • Response Time: 1.25 seconds or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")4 3/4
  • Probe TypeT
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Accuracy±2.7°F (±1.5°C) or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath MaterialAluminum housing w/Ceramic
  • Handle MaterialAluminum
  • Sheath Length (in)4.75
  • Cable TypeBraided SS
  • Cable Length (InchShort)60
  • DescriptionType-T Comp Surface Probe 4.5" L Mini Conn Exp 5ft Fiberglass / SS Cable
  • Warranty6 month
Reviews
Q&A