Digi-Sense Type-R, Std-Probe SS Handle, Mini-Connector, 12" L, .125 Dia, U, 3ft PVC Cable

Representative image only.

Digi-Sense Type-R, Std-Probe SS Handle, Mini-Connector, 12" L, .125 Dia, U, 3ft PVC Cable

Digi-Sense | Item: 9383812

Type R and S Probes are Designed for Long Term Accurate Readings at Extremely High Temperatures

₹87,900.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹87,900.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-R, Std-Probe SS Handle, Mini-Connector, 12" L, .125 Dia, U, 3ft PVC Cable
Digi-Sense Type-R, Std-Probe SS Handle, Mini-Connector, 12" L, .125 Dia, U, 3ft PVC Cable
9383812

₹87,900.00INR / Each
+ + =
Total Price 154600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • These probes feature ICONEL 600 sheaths w/ high purity MgO to prevent contamination of the platinum wires.
  • Type R and Type S are more accurate than other thermocouples at higher temperatures
  • Response Time: 2 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type R/S-green
  • Custom designs or changes to this product are available upon request
  • 1 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

1 Month Warranty
Specifications
  • Length (")12
  • Probe TypeR
  • Min Temperature (° F)600
  • Max Temperature (° F)2100
  • Min Temperature (° C)316
  • Max Temperature (° C)1149
  • Temperature Accuracy±3°F (±1.7°C), or ±0.4% of reading above 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeMini Connector
  • Sheath MaterialInconel® 600
  • Handle MaterialStainless steel
  • Sheath Length (in)12
  • Sheath Diameter (InchShort)0.125
  • Cable Length (InchShort)36
  • DescriptionType-R, Std Probe SS Handle, Mini Conn, 12" L, .125 Dia, U, 3ft PVC Cable
  • Warranty1 month
Reviews
Q&A