Digi-Sense Type-K, SS 90guard Surf Probe; 6.5" L, Mini-Connector, Exposed, 3ft FEP Cable

Representative image only.

Digi-Sense Type-K, SS 90guard Surf Probe; 6.5" L, Mini-Connector, Exposed, 3ft FEP Cable

Digi-Sense | Item: 0844741

These probes are designed to measure surface temperature without penetrating the surface

₹67,000.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹67,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-K, SS 90guard Surf Probe; 6.5" L, Mini-Connector, Exposed, 3ft FEP Cable
Digi-Sense Type-K, SS 90guard Surf Probe; 6.5" L, Mini-Connector, Exposed, 3ft FEP Cable
0844741

₹67,000.00INR / Each
+ =
Total Price 109700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
  • Each probe comes with a stainless steel guard for durable construction that offers a fast accurate reading
  • Response Time: 1 second or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C)

Specifications
  • Probe TypeK
  • Min Temperature (° F)-328
  • Max Temperature (° F)932
  • Min Temperature (° C)-200
  • Max Temperature (° C)500
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath Material305 Stainless Steel Shaft w/Stainless Steel Guard
  • Handle MaterialDelrin
  • Sheath Length (in)6.5
  • Cable Length (InchShort)36
  • DescriptionType-K, SS 90guard Surf Probe; 6.5" L, Mini Conn, Exp, 3ft FEP Cable
Reviews
Q&A