Digi-Sense Type K Small-Diameter Hypodermic Thermocouple Probe, 4.75" L/0.040" Dia

Representative image only.

Digi-Sense Type K Small-Diameter Hypodermic Thermocouple Probe, 4.75" L/0.040" Dia

Digi-Sense | Item: 0850599

Hypodermic Tip Penetration Probes Are Designed For Soft and Semi-Soft Materials.

₹37,100.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹37,100.00INR / Each

Buy It Together

Current Item

Digi-Sense Type K Small-Diameter Hypodermic Thermocouple Probe, 4.75" L/0.040" Dia
Digi-Sense Type K Small-Diameter Hypodermic Thermocouple Probe, 4.75" L/0.040" Dia
0850599

₹37,100.00INR / Each
+ =
Total Price 79800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal For Checking Food Temperatures
  • Response Time: 0.5 -1.2 seconds or greater
  • Probe comes with Stainles Steel Handle
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

.040” Diameter Penetration Probe
4-3/4” Probe Length
European Green color code Wiring
PTFE Coated Wire
316 SS Sheath
Calibrated at 90° C
Type K Miniconnector
Grounded junction

Specifications
  • Length (")4 3/4
  • Probe TypeK
  • Min Temperature (° F)-418
  • Max Temperature (° F)600
  • Min Temperature (° C)-250
  • Max Temperature (° C)315
  • Time Constant1 second
  • Response Time (Sec)5
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)4.75
  • Sheath Diameter (InchShort)0.04
  • DescriptionType K Small-Diameter Hypod ermic Thermocouple Probe Probe, 4.75" L/0.040" Dia
Reviews
Q&A