Digi-Sense Type-K Pipe-ftg Probe SS Handle Mini-Connector, 4" L .188" Dia Grounded 6ft Cable

Representative image only.

Digi-Sense Type-K Pipe-ftg Probe SS Handle Mini-Connector, 4" L .188" Dia Grounded 6ft Cable

Digi-Sense | Item: 0851671

Thermocouple Pipe-Fitting Probes Ideal for High Temperature Environments or Pressurized Chambers

₹10,400.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹10,400.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-K Pipe-ftg Probe SS Handle Mini-Connector, 4" L .188" Dia Grounded 6ft Cable
Digi-Sense Type-K Pipe-ftg Probe SS Handle Mini-Connector, 4" L .188" Dia Grounded 6ft Cable
0851671

₹10,400.00INR / Each
+ =
Total Price 53100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Each Probe comes with a one-time adjustable stainless steel compression fitting with a 1/8” NPT process.
  • Compression fittings can hold up to 2000psi once installed
  • Response Time: 3 seconds or greater
  • Fiberglass insulated cable ideal for continuous high temperature environments
  • Type “K” and “J” probes feature ICONEL 600 sheaths
  • Type “T” probes feature 316 Stainless Steel sheaths
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeK
  • Length (")4
  • Min Temperature (° F)-250
  • Max Temperature (° F)2012
  • Min Temperature (° C)-150
  • Max Temperature (° C)1100
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath MaterialInconel® 600
  • Handle MaterialStainless steel
  • Sheath Length (in)4
  • Sheath Diameter (InchShort)0.1875
  • Cable Length (InchShort)72
  • DescriptionType-K Pipe-ftg Probe SS Handle Mini Conn 4" L .188" Dia Grd 6ft Cable
  • Warranty6 month
Reviews
Q&A