Digi-Sense Type-K, Hi-Temperature 12" L, .040" Dia Probe, Sripped Ends, Ungrounded, 3ft 24 -Gauge

Representative image only.

Digi-Sense Type-K, Hi-Temperature 12" L, .040" Dia Probe, Sripped Ends, Ungrounded, 3ft 24 -Gauge

Digi-Sense | Item: 9363142

High-Temperature Thermocouple Probes Designed for Multiple Bends in any Environment

₹10,600.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹10,600.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-K, Hi-Temperature 12" L, .040" Dia Probe, Sripped Ends, Ungrounded, 3ft 24 -Gauge
Digi-Sense Type-K, Hi-Temperature 12" L, .040" Dia Probe, Sripped Ends, Ungrounded, 3ft 24 -Gauge
9363142

₹10,600.00INR / Each
+ =
Total Price 53300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Bend probes around pipe diameters as small as twice the sheath diameter to easily determine your pipe temperature.
  • Response Time: 0.85 seconds or greater
  • Type K and J feature ICONEL 600 sheath
  • Type T 316 Stainless Steel sheath
  • Probes are tightly packed with powdered MgO in 12" long sheaths.
  • Probes include 3-ft stranded 24 gauge (0.020" dia) fiberglass wire with stainless steel over braid.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeK
  • Length (")12
  • Min Temperature (° F)-250
  • Max Temperature (° F)1290
  • Min Temperature (° C)-150
  • Max Temperature (° C)700
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionUngrounded
  • Connector TypeStripped Leads
  • Sheath MaterialInconel®
  • Handle MaterialStainless steel
  • Sheath Length (in)12
  • Sheath Diameter (in)0.04
  • Cable Length (in)36
  • DescriptionType-K, Hi-Temperature 12" L, .040" Dia Probe, Sripped Ends, Ungrd, 3ft 24-Ga
  • Warranty6 month
Reviews
Q&A