Digi-Sense Type K Hermetically Sealed Tip Insulated Thermocouple, 15ft L, 24 Awg

Representative image only.

Digi-Sense Type K Hermetically Sealed Tip Insulated Thermocouple, 15ft L, 24 Awg

Digi-Sense | Item: 1852527

FEP-insulated with sealed junction used for long-term immersion in semi-caustic environments

₹12,600.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹12,600.00INR / Each

Buy It Together

Current Item

Digi-Sense Type K Hermetically Sealed Tip Insulated Thermocouple, 15ft L, 24 Awg
Digi-Sense Type K Hermetically Sealed Tip Insulated Thermocouple, 15ft L, 24 Awg
1852527

₹12,600.00INR / Each
+ + =
Total Price 1295300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Each probe is hermetically sealed and tested to 25psi
  • Can be used for applications requiring an isolated junction
  • Response Time: 0.75 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and stripped lead ends
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Do not subject type J exposed-junction probes to moisture as they will rust.

6 Month Warranty
Specifications
  • Probe TypeK
  • Min Temperature (° F)-250
  • Max Temperature (° F)400
  • Min Temperature (° C)-150
  • Max Temperature (° C)218
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionUngrounded
  • Connector TypeStripped Leads
  • Cable Length (InchShort)180
  • Cable Wire Gauge (Ga)24
  • DescriptionType K Hermetically Sealed Tip Insulated Thermocouple, 15ft L, 24 Awg
  • Warranty6 month
Reviews
Q&A