Digi-Sense Type-K, Flow-Through Probe, 1 / 4" OD Tubing, 3.375" L, Grounded , Mini-Connector,

Representative image only.

Digi-Sense Type-K, Flow-Through Probe, 1 / 4" OD Tubing, 3.375" L, Grounded , Mini-Connector,

Digi-Sense | Item: 9383502

Flow-Through Probes Designed for Easy Installation

₹38,600.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹38,600.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-K, Flow-Through Probe, 1 / 4" OD Tubing, 3.375" L, Grounded , Mini-Connector,
Digi-Sense Type-K, Flow-Through Probe, 1 / 4" OD Tubing, 3.375" L, Grounded , Mini-Connector,
9383502

₹38,600.00INR / Each
+ =
Total Price 81300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use with clean fluids at a flow rate of 50 liters per minute
  • Both the tubes connection ports and thermocouple port can be compressed to allow up to 250psi
  • Response Time: 2.5 seconds or greater
  • Includes a brass union tee that can be connected to a ¼” OD tubing system
  • Each probe comes with color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")3 3/8
  • Probe TypeK
  • Min Temperature (° F)-250
  • Max Temperature (° F)450
  • Min Temperature (° C)-150
  • Max Temperature (° C)232
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)3.375
  • DescriptionType-K, Flow-Through Probe, 1 / 4" OD Tubing, 3.375" L, Grd, Mini Conn
  • Warranty6 month
Reviews
Q&A