Digi-Sense Type-K, Fast-Response Probe, 6" L, Mini-Connector, Exposed, 3ft FEP Cable

Representative image only.

Digi-Sense Type-K, Fast-Response Probe, 6" L, Mini-Connector, Exposed, 3ft FEP Cable

Digi-Sense | Item: 0853396

Designed for Fast and Precise Temperature Measurements

₹44,700.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹44,700.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-K, Fast-Response Probe, 6" L, Mini-Connector, Exposed, 3ft FEP Cable
Digi-Sense Type-K, Fast-Response Probe, 6" L, Mini-Connector, Exposed, 3ft FEP Cable
0853396

₹44,700.00INR / Each
+ =
Total Price 87400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for measuring small-scale stationary applications
  • Great for measuring electronics or other small precise areas
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • 1 year warranty

More About this Item

Note the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

1 Year Warranty
Specifications
  • Probe TypeK
  • Length (")6
  • Min Temperature (° F)-250
  • Max Temperature (° F)752
  • Min Temperature (° C)-150
  • Max Temperature (° C)400
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath Material304 Stainless Steel
  • Handle MaterialDelrin
  • Sheath Length (in)6
  • Cable Length (InchShort)36
  • DescriptionType-K, Fast-Response Probe, 6" L, Mini Connector, Exposed, 3ft FEP Cable
  • Warranty1 year
Reviews
Q&A