Digi-Sense Type-K Alligator Clip Oven Probe 2" L Mini-Connector, Exposed 10ft SS Braid Cable

Representative image only.

Digi-Sense Type-K Alligator Clip Oven Probe 2" L Mini-Connector, Exposed 10ft SS Braid Cable

Digi-Sense | Item: 0846822

Ideal for permanent installation inside ovens or other hot dry environments

₹12,400.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹12,400.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-K Alligator Clip Oven Probe 2" L Mini-Connector, Exposed 10ft SS Braid Cable
Digi-Sense Type-K Alligator Clip Oven Probe 2" L Mini-Connector, Exposed 10ft SS Braid Cable
0846822

₹12,400.00INR / Each
+ =
Total Price 55100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • The exposed junction is inside the clip for fast response
  • The alligator clip is 2” long with a 5/16” max jaw opening
  • Response Time: 2.25 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")2
  • Probe TypeK
  • Min Temperature (° F)-328
  • Max Temperature (° F)650
  • Min Temperature (° C)-200
  • Max Temperature (° C)343
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath MaterialNickel-Plated Steel Alligator Clip
  • Sheath Length (in)2
  • Cable TypeBraided SS
  • Cable Length (InchShort)120
  • DescriptionType-K Alligator Clip Oven Probe 2" L Mini Conn Exp 10ft SS Braid Cable
  • Warranty6 month
Reviews
Q&A