Digi-Sense Type-J PTFE Moving Surface Probe; 2.4" L Mini-Connector, Exposed 3ft SS Braid Cable

Representative image only.

Digi-Sense Type-J PTFE Moving Surface Probe; 2.4" L Mini-Connector, Exposed 3ft SS Braid Cable

Digi-Sense | Item: 0853369

Roller Probes Designed to Monitor a Wide Range of Flat Stationary or Moving Surfaces

₹62,100.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹62,100.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-J PTFE Moving Surface Probe; 2.4" L Mini-Connector, Exposed 3ft SS Braid Cable
Digi-Sense Type-J PTFE Moving Surface Probe; 2.4" L Mini-Connector, Exposed 3ft SS Braid Cable
0853369

₹62,100.00INR / Each
+ =
Total Price 104800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use to monitor hot plates, furnaces, molds, or any other flat surface
  • Ideal for rotary or other moving surfaces
  • Response Time: 2 seconds or greater
  • Each probe comes with a color coded ANSI coiled cables or connectors: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 1 year warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

1 Year Warranty
Specifications
  • Length (")2 2/5
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)450
  • Min Temperature (° C)0
  • Max Temperature (° C)232
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Length (in)2.4
  • Cable TypeBraided SS
  • Cable Length (InchShort)36
  • DescriptionType-J PTFE Moving Surface Probe; 2.4" L Mini Conn Exp 3ft SS Braid Cable
  • Warranty1 year
Reviews
Q&A