Digi-Sense Type-J Pipe Plug Probe SS 1 / 4" NPT (M) Mini-Connector, 0.5" L Grounded 5ft Cable

Representative image only.

Digi-Sense Type-J Pipe Plug Probe SS 1 / 4" NPT (M) Mini-Connector, 0.5" L Grounded 5ft Cable

Digi-Sense | Item: 0851774

Pipe-Plug Probes Ideal for Installation Where Space is Limited

₹12,700.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹12,700.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-J Pipe Plug Probe SS 1 / 4" NPT (M) Mini-Connector, 0.5" L Grounded 5ft Cable
Digi-Sense Type-J Pipe Plug Probe SS 1 / 4" NPT (M) Mini-Connector, 0.5" L Grounded 5ft Cable
0851774

₹12,700.00INR / Each
+ =
Total Price 55400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • The probe only extends out of the fitting a ½” for a fast response without taking up much space
  • Response Time: 2.5 seconds or greater
  • The ¼” NPT fitting can withstand up to 3500 psi
  • Fiberglass insulated cable ideal for long term installation in high temperature environments
  • Each probe comes with color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C)..

6 Month Warranty
Specifications
  • Probe TypeJ
  • Length (")1/2
  • Min Temperature (° F)32
  • Max Temperature (° F)900
  • Min Temperature (° C)0
  • Max Temperature (° C)482
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material304 Stainless Steel
  • Sheath Length (in)0.5
  • Cable Length (InchShort)60
  • DescriptionType-J Pipe Plug Probe SS 1 / 4" NPT (M) Mini Conn 0.5" L Grd 5ft Cable
  • Warranty6 month
Reviews
Q&A