Digi-Sense Type J Kapton - Insulated Thermocouple Probe; 24 -Gauge; 10'L

Representative image only.

Digi-Sense Type J Kapton - Insulated Thermocouple Probe; 24 -Gauge; 10'L

Digi-Sense | Item: 0851790

Flexible Kapton-Insulated Probe Ideal for Environments that Require Slightly Higher Temperatures than FEP/PFA can Provide

₹6,600.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,600.00INR / Each

Buy It Together

Current Item

Digi-Sense Type J Kapton - Insulated Thermocouple Probe; 24 -Gauge; 10'L
Digi-Sense Type J Kapton - Insulated Thermocouple Probe; 24 -Gauge; 10'L
0851790

₹6,600.00INR / Each
+ =
Total Price 49300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Response Time: 0.5 seconds or greater.
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J – black.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Exposed-junction probes are not recommended for use with aqueous solutions.

Do not subject type J exposed-junction probes to moisture as they will rust

6 Month Warranty
Specifications
  • Length (")120
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)600
  • Min Temperature (° C)0
  • Max Temperature (° C)315
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath MaterialKapton Insulated Wire
  • Sheath Length (in)120
  • Cable Wire Gauge (Ga)24
  • DescriptionType J Kapton - Insulated Thermocouple Probe; 24-Gauge; 10'L
  • Warranty6 month
Reviews
Q&A