Digi-Sense Type-J, High-Temperature Wire Probe, 25" Length, 0.063" Diameter, Mini-Connector, Ungrounded, 3 ft 24-Gauge Cable

Representative image only.

Digi-Sense Type-J, High-Temperature Wire Probe, 25" Length, 0.063" Diameter, Mini-Connector, Ungrounded, 3 ft 24-Gauge Cable

Digi-Sense | Item: 9363022

High-Temperature Thermocouple Probes Designed for Multiple Bends in any Environment

₹14,700.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹14,700.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-J, High-Temperature Wire Probe, 25" Length, 0.063" Diameter, Mini-Connector, Ungrounded, 3 ft 24-Gauge Cable
Digi-Sense Type-J, High-Temperature Wire Probe, 25" Length, 0.063" Diameter, Mini-Connector, Ungrounded, 3 ft 24-Gauge Cable
9363022

₹14,700.00INR / Each
+ =
Total Price 57400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Bend probes around pipe diameters as small as twice the sheath diameter to easily determine your pipe temperature.
  • Response Time: 1.5 seconds or greater
  • Type K and J feature ICONEL 600 sheath
  • Type T 316 Stainless Steel sheath
  • Probes are insulated with tightly packed powdered MgO in 25" long sheaths
  • Probes include 3-ft stranded 24 gauge (0.020" dia) fiberglass wire with stainless steel over braid.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

More About this Item

Note the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeJ
  • Length (")25
  • Min Temperature (° F)32
  • Max Temperature (° F)825
  • Min Temperature (° C)0
  • Max Temperature (° C)440
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeMini-Connector
  • Sheath MaterialInconel®
  • Handle MaterialStainless steel
  • Sheath Length (in)25
  • Sheath Diameter (InchShort)0.063
  • Cable Length (InchShort)36
  • Cable Wire Gauge (Ga)24
  • DescriptionType-J, High-Temperature Wire Probe, 25" Length, 0.063" Diameter, Mini-Connector, Ungrounded, 3 ft 24-Gauge Cable
  • Warranty6 month
Reviews
Q&A