Digi-Sense Type-J, Heavy Duty SS T-Handle Probe, 10" L, Mini-Connector, .250" Dia, Grounded

Representative image only.

Digi-Sense Type-J, Heavy Duty SS T-Handle Probe, 10" L, Mini-Connector, .250" Dia, Grounded

Digi-Sense | Item: 9360182

Heavy-Duty Stainless Steel Penetration Probes with T Handle Are Designed For Soft and Semi-Soft Materials and Features a Rugged Designed Stainless Steel Handle

₹25,200.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹25,200.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-J, Heavy Duty SS T-Handle Probe, 10" L, Mini-Connector, .250" Dia, Grounded
Digi-Sense Type-J, Heavy Duty SS T-Handle Probe, 10" L, Mini-Connector, .250" Dia, Grounded
9360182

₹25,200.00INR / Each
+ =
Total Price 67900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Rugged handle is ideal for use with all types of aggregates in the construction industry
  • Response Time: 4 seconds or greater.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Length (")10
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1400
  • Min Temperature (° C)0
  • Max Temperature (° C)760
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialStainless steel
  • Sheath Length (in)10
  • Sheath Diameter (InchShort)0.25
  • DescriptionType-J, Heavy Duty SS T-Handle Probe, 10" L, Mini Conn, .250" Dia, Grd
Reviews
Q&A