Digi-Sense Type-J, Fine- Gauge Probe, 0.020" Dia, 0.878 Ohm, Strip End, 12" L, 5/Pk

Representative image only.

Digi-Sense Type-J, Fine- Gauge Probe, 0.020" Dia, 0.878 Ohm, Strip End, 12" L, 5/Pk

Digi-Sense | Item: 0841909

Fine-Gauge Wire Probes feature beaded junctions and 12" leads with very quick response times.

₹6,200.00INR / Pkg of 5

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,200.00INR / Pkg of 5

Buy It Together

Current Item

Digi-Sense Type-J, Fine- Gauge Probe, 0.020" Dia, 0.878 Ohm, Strip End, 12" L, 5/Pk
Digi-Sense Type-J, Fine- Gauge Probe, 0.020" Dia, 0.878 Ohm, Strip End, 12" L, 5/Pk
0841909

₹6,200.00INR / Pkg of 5
+ =
Total Price 48900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Negative lead is slightly shorter than the positive lead for easy identification.
  • Probes come in packs of five.
  • Connectors sold separately.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Probes with a diameters of 0.005" or 0.010" provide the quickest time constant typically less than 0.3 seconds.

Probes with a diameters of 0.020" or 0.032" has a slower time constant typically 1 second or less but have greater long-term durability.

All probes are uninsulated and are not recommended for use with aqueous solutions (Keep probe wire from touching to prevent a false junction).

6 Month Warranty
Specifications
  • Length (")12
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)900
  • Min Temperature (° C)0
  • Max Temperature (° C)482
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionBeaded
  • Connector TypeStripped Leads
  • Sheath Length (in)12
  • Sheath Diameter (InchShort)0.02
  • DescriptionType-J, Fine-Ga Probe, 0.020" Dia, 0.878 Ohm, Strip End, 12" L, 5/Pk
  • Warranty6 month
Reviews
Q&A