Digi-Sense Type-J, FEP-Insulated Probe, Coated Junct, Mini-Connector, Ungrounded, 10ft 24 -Gauge

Representative image only.

Digi-Sense Type-J, FEP-Insulated Probe, Coated Junct, Mini-Connector, Ungrounded, 10ft 24 -Gauge

Digi-Sense | Item: 0846681

Insulated with FEP-Sealed Junction Used for Long-Term Immersion in Semi-Caustic Environments

₹7,100.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,100.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-J, FEP-Insulated Probe, Coated Junct, Mini-Connector, Ungrounded, 10ft 24 -Gauge
Digi-Sense Type-J, FEP-Insulated Probe, Coated Junct, Mini-Connector, Ungrounded, 10ft 24 -Gauge
0846681

₹7,100.00INR / Each
+ + =
Total Price 49800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Each Probe is hermetically sealed and tested to 25psi
  • Can be used for applications requiring an isolated junction.
  • Response Time: 0.75 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J - black, type K - yellow, and type T - blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Do not subject type J exposed-junction probes to moisture as they will rust

6 Month Warranty
Specifications
  • Probe TypeJ
  • Length (")120
  • Min Temperature (° F)32
  • Max Temperature (° F)400
  • Min Temperature (° C)0
  • Max Temperature (° C)204
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeMini Connector
  • Sheath MaterialFEP Insulated Wire
  • Sheath Length (in)120
  • Cable Length (InchShort)120
  • Cable Wire Gauge (Ga)24
  • DescriptionType-J, FEP-Insulated Probe, Coated Junct, Mini Conn, Ungrd, 10ft 24-Gauge
  • Warranty6 month
Reviews
Q&A