Digi-Sense Type J Economic Hollow Thermocouple Probe 6" L, 36" E x t 30 Awg .062 Dia, Ungrounded Junction

Representative image only.

Digi-Sense Type J Economic Hollow Thermocouple Probe 6" L, 36" E x t 30 Awg .062 Dia, Ungrounded Junction

Digi-Sense | Item: 1852552

Hollow Tube probes are designed to be more compactat and at a lower cost

₹9,600.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,600.00INR / Each

Buy It Together

Current Item

Digi-Sense Type J Economic Hollow Thermocouple Probe 6" L, 36" E x t 30 Awg .062 Dia, Ungrounded Junction
Digi-Sense Type J Economic Hollow Thermocouple Probe 6" L, 36" E x t 30 Awg .062 Dia, Ungrounded Junction
1852552

₹9,600.00INR / Each
+ =
Total Price 52300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Response Time: 2-4 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeJ
  • Length (")6
  • Min Temperature (° F)32
  • Max Temperature (° F)425
  • Min Temperature (° C)0
  • Max Temperature (° C)218
  • Temperature Accuracy±4.0°F (2.2°C) or ±0.4% reading above 32° (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeStripped Leads
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)6
  • Sheath Diameter (InchShort)0.0625
  • Cable Wire Gauge (Ga)30
  • DescriptionType J Econ Hollow Thermocouple Probe Probe 6" L, 36" Ext 30 Awg .062 Dia, Ung Jct
  • Warranty6 month
Reviews
Q&A