Digi-Sense Type-J Bolt-On Probe 0.62" OD Mini-Connector, Grounded 25ft Strt Fiberglass Cable

Representative image only.

Digi-Sense Type-J Bolt-On Probe 0.62" OD Mini-Connector, Grounded 25ft Strt Fiberglass Cable

Digi-Sense | Item: 0851984

Bolt-On Probes with Fiberglass Insulated Cable Designed for Long Term Installation

₹8,300.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,300.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-J Bolt-On Probe 0.62" OD Mini-Connector, Grounded 25ft Strt Fiberglass Cable
Digi-Sense Type-J Bolt-On Probe 0.62" OD Mini-Connector, Grounded 25ft Strt Fiberglass Cable
0851984

₹8,300.00INR / Each
+ =
Total Price 51000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for permanent installation inside ovens or other hot dry environments
  • Each Probe comes with a bolt on washer that is .62” OD and .28” ID for quick easy installation ideal for measuring machinery or mold temperatures
  • This probe is not recommended for damp or wet conditions
  • Response Time: 3 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)900
  • Min Temperature (° C)0
  • Max Temperature (° C)482
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material304 Stainless Steel Washer
  • Cable Length (InchShort)300
  • DescriptionType-J Bolt-On Probe 0.62" OD Mini Conn Grd 25ft Strt Fiberglass Cable
  • Warranty6 month
Reviews
Q&A