Digi-Sense Thermocouple Microprobe, 4" L/0.020" Dia, Grounded d; Type K

Representative image only.

Digi-Sense Thermocouple Microprobe, 4" L/0.020" Dia, Grounded d; Type K

Digi-Sense | Item: 0811760

General-Purpose Micro-Probes Are Designed For Use with Liquids, Gases and Semisolids

₹21,200.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹21,200.00INR / Each

Buy It Together

Current Item

Digi-Sense Thermocouple Microprobe, 4" L/0.020" Dia, Grounded d; Type K
Digi-Sense Thermocouple Microprobe, 4" L/0.020" Dia, Grounded d; Type K
0811760

₹21,200.00INR / Each
+ =
Total Price 63900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for Checking Food Temperature.
  • Response Time: 0.5 seconds or greater.
  • Probe comes with Stainles Steel Handle.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeK
  • Length (")4
  • Min Temperature (° F)-250
  • Max Temperature (° F)450
  • Min Temperature (° C)-150
  • Max Temperature (° C)232
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialStainless steel
  • Sheath Length (in)4
  • DescriptionThermocouple Microprobe, 4" L/0.020" Dia, Grnd; Type K
  • Warranty6 month
Reviews
Q&A