Digi-Sense TC/PR28875-3 TC/PR28875-3 Type K 90°-Angle Surface Thermocouple Probe with Guarded Tip

Representative image only.

Digi-Sense TC/PR28875-3 TC/PR28875-3 Type K 90°-Angle Surface Thermocouple Probe with Guarded Tip

Digi-Sense | Item: 0844510

Surface Probes with PTFE guard are designed to measure surface temperature without penetrating the surface

₹32,800.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹32,800.00INR / Each

Buy It Together

Current Item

Digi-Sense TC/PR28875-3 TC/PR28875-3 Type K 90°-Angle Surface Thermocouple Probe with Guarded Tip
Digi-Sense TC/PR28875-3 TC/PR28875-3 Type K 90°-Angle Surface Thermocouple Probe with Guarded Tip
0844510

₹32,800.00INR / Each
+ =
Total Price 75500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • These probes are designed to measure surface temperature without penetrating the surface
  • Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
  • Each probe comes with a PTFE guard to protect the junction and help keep the temperature reading isolated
  • Response Time: 1 second or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 4 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Specifications
  • Length (")5
  • Probe TypeK
  • Min Temperature (° F)-418
  • Max Temperature (° F)500
  • Min Temperature (° C)-250
  • Max Temperature (° C)260
  • Time Constant1 second
  • JunctionIsolated
  • Connector TypeMini Connector
  • Sheath Length (in)5
  • Sheath Diameter (InchShort)0.5
  • DescriptionType K 90°-Angle Surface Thermocouple Probe with Guarded Tip
  • Warranty4 months
Reviews
Q&A