Digi-Sense Sm Surf Thermistor, Epo x y Backed, 316 SST, Phono Plug, 24" FEP Leads

Representative image only.

Digi-Sense Sm Surf Thermistor, Epo x y Backed, 316 SST, Phono Plug, 24" FEP Leads

Digi-Sense | Item: 0849111

Thermistor Probes Offer Excellent Accuracy Over the Biological Temperature Range

₹32,900.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹32,900.00INR / Each

Buy It Together

Current Item

Digi-Sense Sm Surf Thermistor, Epo x y Backed, 316 SST, Phono Plug, 24" FEP Leads
Digi-Sense Sm Surf Thermistor, Epo x y Backed, 316 SST, Phono Plug, 24" FEP Leads
0849111

₹32,900.00INR / Each
+ + =
Total Price 100200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Probes are electronically isolated and come with a 10ft lead with a ¼” phono plug (unless otherwise specified).
  • Probes are designed for multiple applications.
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1-4 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")1 1/4
  • Probe TypeThermistor
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (° C)100
  • Temperature Accuracy±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C)
  • Connector TypePhono plug
  • Sheath MaterialEpoxy-backed 316 Stainless Steel Disk
  • Handle MaterialStainless steel
  • Handle Length (in)1.25
  • DescriptionSm Surf Thermistor, Epoxy Backed, 316 SS, PHono Plug, 24" FEP Leads
  • Warranty6 month
Reviews
Q&A