Digi-Sense Pipe-ftg Probe, SST, 5 / 32" Dia, 1" L, Detachable BNC Connector, Phono Plug

Representative image only.

Digi-Sense Pipe-ftg Probe, SST, 5 / 32" Dia, 1" L, Detachable BNC Connector, Phono Plug

Digi-Sense | Item: 0849114

Thermistor Probes Offer Excellent Accuracy Over the Biological Temperature Range

₹41,300.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹41,300.00INR / Each

Buy It Together

Current Item

Digi-Sense Pipe-ftg Probe, SST, 5 / 32" Dia, 1" L, Detachable BNC Connector, Phono Plug
Digi-Sense Pipe-ftg Probe, SST, 5 / 32" Dia, 1" L, Detachable BNC Connector, Phono Plug
0849114

₹41,300.00INR / Each
+ + =
Total Price 108600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Probes are electronically isolated and come with a 10ft lead with a ¼” phono plug (unless otherwise specified).
  • Probes are designed for multiple applications.
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1-4 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Digi-Sense Pipe-fitting probe for closed pipes or vessels. Probe and fitting are 316 SS; autoclavable except lead; lead is detachable via BNC connector. Not electrically isolated; 1" long.

6 Month Warranty
Specifications
  • Length (")1
  • Probe TypeThermistor
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (° C)100
  • Temperature Accuracy±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C)
  • Connector TypePhono plug
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)1
  • Sheath Diameter (InchShort)0.1562
  • DescriptionPipe-ftg Probe, Ss, 5 / 32" Dia, 1" L, Detachable BNC Conn, PHono Plug
  • Warranty6 month
Reviews
Q&A