Digi-Sense Ind Comp RTD Probe, 1.5" L, Spd Lugs, .188" Dia, 4ft SS Braid Cable

Representative image only.

Digi-Sense Ind Comp RTD Probe, 1.5" L, Spd Lugs, .188" Dia, 4ft SS Braid Cable

Digi-Sense | Item: 9382200

These probes are ideal for use in ovens or environments with continuous high temperature

₹17,400.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹17,400.00INR / Each

Buy It Together

Current Item

Digi-Sense Ind Comp RTD Probe, 1.5" L, Spd Lugs, .188" Dia, 4ft SS Braid Cable
Digi-Sense Ind Comp RTD Probe, 1.5" L, Spd Lugs, .188" Dia, 4ft SS Braid Cable
9382200

₹17,400.00INR / Each
+ =
Total Price 60100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for log trm istallation in hrsh idustrial evironments
  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°C, ±0.35% of reading above 300°C. Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega.

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C) are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeRTD
  • Length (")1 1/2
  • Min Temperature (° F)-58
  • Max Temperature (° F)900
  • Min Temperature (° C)-50
  • Max Temperature (° C)482
  • Temperature Accuracy±1.1°C, ±0.12% of reading
  • Connector TypeSpade Lugs
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)1.5
  • Sheath Diameter (InchShort)0.1875
  • Cable TypeBraided SS
  • Cable Length (InchShort)48
  • DescriptionInd Comp RTD Probe, 1.5" L, Spd Lugs, .188" Dia, 4ft SS Braid Cable
  • Warranty6 month
Reviews
Q&A