Digi-Sense Ind Bolt-On RTD Probe, 1 x .812" Mount, Spd Lugs, 4ft FEP Ins Cable

Representative image only.

Digi-Sense Ind Bolt-On RTD Probe, 1 x .812" Mount, Spd Lugs, 4ft FEP Ins Cable

Digi-Sense | Item: 9382250

RTD Bolt-On Probes Ideal for Long Term Installation in Harsh Industrial Environments

₹27,000.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹27,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Ind Bolt-On RTD Probe, 1 x .812" Mount, Spd Lugs, 4ft FEP Ins Cable
Digi-Sense Ind Bolt-On RTD Probe, 1 x .812" Mount, Spd Lugs, 4ft FEP Ins Cable
9382250

₹27,000.00INR / Each
+ =
Total Price 69700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Protected by a sturdy aluminum housing ideal for permanent mounting on equipment.
  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F. Alpha coefficient is 0.003850 omage/omega/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega.

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C) are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeRTD
  • Min Temperature (° F)-58
  • Max Temperature (° F)400
  • Min Temperature (° C)-50
  • Max Temperature (° C)204
  • Temperature Accuracy±1.1°C, ±0.12% of reading
  • Connector TypeSpade Lugs
  • Sheath MaterialAluminum Housing
  • Cable Length (InchShort)48
  • DescriptionInd Bolt-On RTD Probe, 1x.812" Mount, Spd Lugs, 4ft FEP Ins Cable
  • Warranty6 month
Reviews
Q&A