Digi-Sense Hypodermic Thermocouple, 4" L/0.063" Dia, Grounded d; Type K

Representative image only.

Digi-Sense Hypodermic Thermocouple, 4" L/0.063" Dia, Grounded d; Type K

Digi-Sense | Item: 0811765

Hypodermic Tip Penetration Probes Are Designed For Soft and Semi-Soft Materials.

₹21,900.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹21,900.00INR / Each

Buy It Together

Current Item

Digi-Sense Hypodermic Thermocouple, 4" L/0.063" Dia, Grounded d; Type K
Digi-Sense Hypodermic Thermocouple, 4" L/0.063" Dia, Grounded d; Type K
0811765

₹21,900.00INR / Each
+ =
Total Price 64600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal For Checking Food Temperatures
  • Response Time: 0.5 -1.2 seconds or greater
  • Probe comes with Stainles Steel Handle
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

6 Month Warranty
Specifications
  • Length (")4
  • Probe TypeK
  • Min Temperature (° F)-250
  • Max Temperature (° F)500
  • Min Temperature (° C)-150
  • Max Temperature (° C)260
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle Material316 stainless steel
  • Sheath Length (in)4
  • Sheath Diameter (InchShort)0.0625
  • DescriptionHypod ermic Thermocouple, 4" L/0.063" Dia, Grnd; Type K
  • Warranty6 month
Reviews
Q&A