Digi-Sense High-Temperature RTD Probe, Five-P" Din

Representative image only.

Digi-Sense High-Temperature RTD Probe, Five-P" Din

Digi-Sense | Item: 9383304

Ideal for critical process control and heat treating applications

₹44,500.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹44,500.00INR / Each

Buy It Together

Current Item

Digi-Sense High-Temperature RTD Probe, Five-P" Din
Digi-Sense High-Temperature RTD Probe, Five-P" Din
9383304

₹44,500.00INR / Each
+ =
Total Price 87200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega.

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

.
Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")20
  • Probe TypeRTD
  • Connector Type5-Pin DIN
  • Sheath Length (in)20
  • Sheath Diameter (InchShort)0.25
  • DescriptionHigh-Temperature RTD Probe, Five-P" Din
  • Warranty6 month
Reviews
Q&A