Digi-Sense Flexible Thermocouple Probe, PVC Insulated Wire, 20G, Ungrounded, Stripped Leads, Type T; 120" L

Representative image only.

Digi-Sense Flexible Thermocouple Probe, PVC Insulated Wire, 20G, Ungrounded, Stripped Leads, Type T; 120" L

Digi-Sense | Item: 0811317

Flexible Insulated Thermocouple Probes with Stripped Wire Leads for a Wide Range of Temperature Monitoring

₹7,100.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,100.00INR / Each

Buy It Together

Current Item

Digi-Sense Flexible Thermocouple Probe, PVC Insulated Wire, 20G, Ungrounded, Stripped Leads, Type T; 120" L
Digi-Sense Flexible Thermocouple Probe, PVC Insulated Wire, 20G, Ungrounded, Stripped Leads, Type T; 120" L
0811317

₹7,100.00INR / Each
+ =
Total Price 49800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Response Time: 1 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and stripped leads.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Fiberglass wire is not recommended for use in moist or wet environments.

Exposed-junction probes are not recommended for use with aqueous solutions.

Do not subject type J exposed-junction probes to moisture as they will rust

6 Month Warranty
Specifications
  • Probe TypeT
  • Length (")120
  • Min Temperature (° F)-328
  • Max Temperature (° F)221
  • Min Temperature (° C)-200
  • Max Temperature (° C)105
  • Temperature Accuracy±0.9°F (±0.5°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeStripped Leads
  • Sheath MaterialPVC Insulated Wire
  • Sheath Length (in)120
  • Sheath Diameter (InchShort)0.032
  • Cable Wire Gauge (Ga)20
  • DescriptionFlexible Thermocouple Probe, Pvc-Ins, 20G, Ungrnd, Stripped; Type T
  • Warranty6 month
Reviews
Q&A