Digi-Sense Epo x y-Encapsulated Thermistor Element, 32 Gauge Copper, 3" Bare

Representative image only.

Digi-Sense Epo x y-Encapsulated Thermistor Element, 32 Gauge Copper, 3" Bare

Digi-Sense | Item: 0849115

Thermistor Probes Offer Excellent Accuracy Over the Biological Temperature Range

₹2,600.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,600.00INR / Each

Buy It Together

Current Item

Digi-Sense Epo x y-Encapsulated Thermistor Element, 32 Gauge Copper, 3" Bare
Digi-Sense Epo x y-Encapsulated Thermistor Element, 32 Gauge Copper, 3" Bare
0849115

₹2,600.00INR / Each
+ + =
Total Price 69900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Probes are electronically isolated and come with a 10ft lead with a ¼” phono plug (unless otherwise specified).
  • Probes are designed for multiple applications.
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1-4 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeThermistor
  • Min Temperature (° F)-110
  • Max Temperature (° F)212
  • Min Temperature (° C)-80
  • Max Temperature (° C)100
  • Temperature Accuracy±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C)
  • Connector TypeStripped Leads
  • Sheath MaterialEpoxy-Encapsulated Element
  • Sheath Diameter (InchShort)0.008
  • DescriptionEpoxy-Encablepsulated Thermistor Element, 32ga Copper, 3" Bare
  • Warranty6 month
Reviews
Q&A