Digi-Sense Economical High-Temperature RTD Probe Three P" Connector, 1 / 4" Dia 20" L 1M Cable

Representative image only.

Digi-Sense Economical High-Temperature RTD Probe Three P" Connector, 1 / 4" Dia 20" L 1M Cable

Digi-Sense | Item: 9383300

Ideal for critical process control and heat treating applications

₹46,300.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹46,300.00INR / Each

Buy It Together

Current Item

Digi-Sense Economical High-Temperature RTD Probe Three P" Connector, 1 / 4" Dia 20" L 1M Cable
Digi-Sense Economical High-Temperature RTD Probe Three P" Connector, 1 / 4" Dia 20" L 1M Cable
9383300

₹46,300.00INR / Each
+ =
Total Price 89000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega.

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

.
Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeRTD
  • Length (")20
  • Min Temperature (° F)-328
  • Max Temperature (° F)1450
  • Min Temperature (° C)-200
  • Max Temperature (° C)787
  • Temperature Accuracy±2°C or ±0.5% of reading above 1200°F (649°C); ±1.1°C or ±0.2% of reading below 1200°F (649°C)
  • Connector TypeDigi-Sense 3-pin
  • Sheath Material316 Stainless Steel
  • Handle MaterialStainless steel
  • Sheath Length (in)20
  • Sheath Diameter (InchShort)0.25
  • DescriptionEconomical High-Temperature RTD Probe Three P" Conn 1 / 4" Dia 20" L 1M Cable
  • Warranty6 month
Reviews
Q&A