Digi-Sense Economic Cryogenic Probe, 100 Ohm, 3" L, 3 Pin, .188 Dia, 5ft FEP

Representative image only.

Digi-Sense Economic Cryogenic Probe, 100 Ohm, 3" L, 3 Pin, .188 Dia, 5ft FEP

Digi-Sense | Item: 1852659

Designed For greater accuracies at low temperatures

₹21,800.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹21,800.00INR / Each

Buy It Together

Current Item

Digi-Sense Economic Cryogenic Probe, 100 Ohm, 3" L, 3 Pin, .188 Dia, 5ft FEP
Digi-Sense Economic Cryogenic Probe, 100 Ohm, 3" L, 3 Pin, .188 Dia, 5ft FEP
1852659

₹21,800.00INR / Each
+ +
Cole-Parmer RTD Thermometer, NIST-Traceable Calibration
2025095

₹24,800.00INR / Each
=
Total Price 89300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Temperature ranges from -321°F - +300°F (-196°C to - +150°C)
  • Time Constant: 3 seconds or greater
  • Maximum error for probe assembly is ±1.1°C + 0.35% of reading below 300°F,. Alpha coefficient is 0.003850 Ù/Ù/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.


Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")3
  • Probe TypeRTD
  • Min Temperature (° F)-321
  • Max Temperature (° F)302
  • Min Temperature (° C)-196
  • Max Temperature (° C)150
  • Temperature Accuracy±0.7% of reading
  • Connector TypeDigi-Sense 3-pin
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)3
  • Sheath Diameter (InchShort)0.1875
  • Cable Length (InchShort)60
  • DescriptionEcon Cryogenic Probe, 100 Ohm, 3" L, 3 Pin, .188 Dia, 5ft FEP
  • Warranty6 month
Reviews
Q&A