Digi-Sense Calibrated Liquid-In-Glass Thermometer; -100 to 50C, 76mm Immersion, Organic Liquid Fill

Representative image only.

Digi-Sense Calibrated Liquid-In-Glass Thermometer; -100 to 50C, 76mm Immersion, Organic Liquid Fill

Digi-Sense | Item: 0070800

NIST-Traceable individually calibrated thermometers feature precise and accurate temperature measurement

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Digi-Sense Calibrated Liquid-In-Glass Thermometer; -100 to 50C, 76mm Immersion, Organic Liquid Fill
Digi-Sense Calibrated Liquid-In-Glass Thermometer; -100 to 50C, 76mm Immersion, Organic Liquid Fill
0070800

Call For Price
+ +
Cole-Parmer Printer
0301299

₹90,300.00INR / Each
+ =
Total Price 133000.00 ADD 4 ITEMS TO CART
Product Description

Includes

Thermometers are individually calibrated to NIST standards at specific temperatures and come with a NIST-traceable calibration report supplied by the manufacturer stating corrections to one-tenth the smallest division.

Key Features

  • Non-mercury blue spirit liquid
  • NIST-certified detailed, laminated report of calibration included
  • 5 year warranty

More About this Item

These thermometers are ideal for use in applications where a very precise accurate temperature measurement is required. Thermometers are individually calibrated to NIST standards at specific temperatures and supplied with an NIST report of calibration stating corrections to one-tenth the smallest division.

Thermometers feature triangular anti-roll fitting, permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include an NIST-traceable statement of accuracy and a triangular-style antiroll fitting.

5 Year Warranty
Specifications
  • Length (")12
  • Min Temperature (° C)-100
  • Max Temperature (° C)50
  • Accuracy±1.5°C; ±3°C below -35°C
  • Division (° C)1
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)12
  • Overall Length (mm)300
  • Immersion Depth (mm)76
  • Stem MaterialWhite-Back Glass
  • Calibration Points-78, -20, 0, 4, 37°C
  • DescriptionCalibrated Liquid-In-Glass Thermometer; -100 to 50C, 76mm Immersion, Organic Liquid Fill
  • Warranty5 years
Documents & Certificates
Reviews
Q&A