Digi-Sense Calibrated Liquid-In-Glass Thermometer; -1 to 201C, Total Immersion, Organic Liquid Fill

Representative image only.

Digi-Sense Calibrated Liquid-In-Glass Thermometer; -1 to 201C, Total Immersion, Organic Liquid Fill

Digi-Sense | Item: 9030023

NIST-Traceable individually calibrated thermometers feature precise and accurate temperature measurement

₹201,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹201,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Calibrated Liquid-In-Glass Thermometer; -1 to 201C, Total Immersion, Organic Liquid Fill
Digi-Sense Calibrated Liquid-In-Glass Thermometer; -1 to 201C, Total Immersion, Organic Liquid Fill
9030023

₹201,000.00INR / Each
+ +
Cole-Parmer Printer
0301299

₹90,300.00INR / Each
+ =
Total Price 334000.00 ADD 4 ITEMS TO CART
Product Description

Includes

Thermometers are individually calibrated to NIST standards at specific temperatures and come with a NIST-traceable calibration report supplied by the manufacturer stating corrections to one-tenth the smallest division.

Key Features

  • Non-mercury blue spirit liquid
  • NIST-certified detailed, laminated report of calibration included
  • 5 year warranty

More About this Item

These thermometers are ideal for use in applications where a very precise accurate temperature measurement is required. Thermometers are individually calibrated to NIST standards at specific temperatures and supplied with an NIST report of calibration stating corrections to one-tenth the smallest division.

Thermometers feature triangular anti-roll fitting, permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include an NIST-traceable statement of accuracy and a triangular-style antiroll fitting.

5 Year Warranty
Specifications
  • Length (")24
  • Min Temperature (° C)-1
  • Max Temperature (° C)201
  • Accuracy±0.7°C; ±1.0°C above 100°C
  • Division (° C)0.2
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)24
  • Overall Length (mm)610
  • Immersion Depth (mm)610
  • Stem MaterialWhite-Back Glass
  • Calibration Points0, 25, 37, 44.6, 100, 121, 140, 150, 160, 200°C
  • DescriptionCalibrated Liquid-In-Glass Thermometer; -1 to 201C, Total Immersion, Organic Liquid Fill
  • Warranty5 years
Reviews
Q&A