Digi-Sense Air /Gas Therm Probe Phono Plug 3-3/4" L 1/4" Dia 10ft PVC Fl x Cable

Representative image only.

Digi-Sense Air /Gas Therm Probe Phono Plug 3-3/4" L 1/4" Dia 10ft PVC Fl x Cable

Cole-Parmer | Item: 9382305

Thermistor Probes Offer Excellent Accuracy Over the Biological Temperature Range

₹9,800.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,800.00INR / Each

Buy It Together

Current Item

Digi-Sense Air /Gas Therm Probe Phono Plug 3-3/4" L 1/4" Dia 10ft PVC Fl x Cable
Digi-Sense Air /Gas Therm Probe Phono Plug 3-3/4" L 1/4" Dia 10ft PVC Fl x Cable
9382305

₹9,800.00INR / Each
+ + =
Total Price 77100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Probes are electronically isolated and with a ¼” mono plug (unless otherwise specified).
  • Probes are designed for multiple applications
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1-4 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 1 month warranty

More About this Item

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

1 Month Warranty
Specifications
  • Probe TypeThermistor
  • Length (")3 3/4
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (° C)100
  • Temperature Accuracy±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C)
  • Connector TypePhono plug
  • Sheath MaterialPerferated 316 Stainless Steel Protective Shield
  • Sheath Length (in)3.75
  • Cable Length (InchShort)120
  • DescriptionAir /Gas Therm Probe Phono Plug 3-3/4" L 1/4" Dia 10ft PVC Fl x Cable
  • Warranty1 month
Reviews
Q&A