CPC (Colder) MPC Quick-Disconnect Fittings, Hose Barb Body, ABS, Non-Valved, ABS, 3/8" ID; 1/Each

Representative image only.

CPC (Colder) MPC Quick-Disconnect Fittings, Hose Barb Body, ABS, Non-Valved, ABS, 3/8" ID; 1/Each

CPC (Colder) | Mfr: MPC17006T| Item: 5013588

Connect to a coupling insert to quickly create a sterile fluid pathway

₹390.00INR / Each

₹390.00INR / Each

Buy It Together

Current Item

CPC (Colder) MPC Quick-Disconnect Fittings, Hose Barb Body, ABS, Non-Valved, ABS, 3/8" ID; 1/Each
CPC (Colder) MPC Quick-Disconnect Fittings, Hose Barb Body, ABS, Non-Valved, ABS, 3/8" ID; 1/Each
5013588

₹390.00INR / Each
+ + + =
Total Price 48610.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Easy to operate ergonomic thumb latch even with gloved hands
  • Meets USP Class VI biocompatibility materials requirement
  • Sterilizable by autoclave, Et0, e-beam or gamma
  • BSE/TSE free materials - meets ADCF requirements
  • Ideal for tubing sizes from 1/8” to 3/8” ID
  • 3/8" Hose Barb

More About this Item

The CPC (Colder) MPC Series quick-disconnect hose barb body fitting offers multipurpose use in a wide variety of critical fluid-handling applications. Ideal for smaller bag systems. The fitting is easy to use and offers you security during your fluid handling applications.

An ergonomic thumb latch allows you to safely connect and disconnect the fitting with the use of one hand, even with gloves on. Can operate in temperatures from -40 to 160 °F (-40 to 71 °C) and pressures from vacuum to 60 psi (4.1 bar).

Quick-disconnect fitting halves can rotated when connected reducing tube kinks.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialABS
  • Sterilization MethodGamma
  • Connection TypeQuick-Disconnect Hose Barb Body, Non-Valved
  • Barb Size / Tubing Id (Port 1) (in)3/8
  • Flow PatternStraight
  • ColorWhite
  • Min Temperature (° F)-40
  • Max Temperature (° F)160
  • Min Temperature (° C)-40
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)1 19/64
  • Fitting Width (in)61/64
  • Fitting Length (mm)33
  • Fitting Width (mm)24.4
  • DescriptionQuick-Disconnect Fittings, Hose Barb Body, ABS, Non-Valved, ABS, 3/8" ID
Reviews
Q&A