CPC (Colder) MPC™ Quick-Disconnect Fitting, Sanitary Insert, Polysulfone, Non-Valved, 1-1/2" Sanitary; 1/Each

Representative image only.

CPC (Colder) MPC™ Quick-Disconnect Fitting, Sanitary Insert, Polysulfone, Non-Valved, 1-1/2" Sanitary; 1/Each

CPC (Colder) | Mfr: MPC44024T39M| Item: 5011284

Connect to a coupling body to quickly create a sterile fluid pathway

₹4,100.00INR / Each

₹4,100.00INR / Each

Buy It Together

Current Item

CPC (Colder) MPC™ Quick-Disconnect Fitting, Sanitary Insert, Polysulfone, Non-Valved, 1-1/2" Sanitary; 1/Each
CPC (Colder) MPC™ Quick-Disconnect Fitting, Sanitary Insert, Polysulfone, Non-Valved, 1-1/2" Sanitary; 1/Each
5011284

₹4,100.00INR / Each
+ =
Total Price 8100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Connect to a female coupling body for easy media transfer
  • Mix and match termination sizes for added flexibility
  • 0.375" nominal flow path size
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Compatible with MPC series body
  • 1-1/2" sanitary connection

More About this Item

The CPC® (Colder) MPC™/MPX® series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. Simply use a cap to seal off the fluid pathway. Coupling halves can rotate when connected reducing tube kinks. Select from various termination size options to suit your application.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolysulfone
  • O-Ring MaterialSilicone
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 132°C (270°F) for 60 minutes, up to 25 repetitions
  • Connection TypeQuick Disconnect MPC Body x Sanitary
  • Sanitary Clamp Size (Port 1) (InchShort)1-1/2
  • Flow PatternStraight
  • ColorAmber tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Max Temperature (° C)149
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)1 13/32
  • Fitting Width (in)2
  • Fitting Length (mm)35.6
  • Fitting Width (mm)50.3
  • Regulatory ApprovalsFDA;RoHS;USP;Non-DEHP;Non-Phthalate;ADCF
  • DescriptionQuick-Disconnect Fitting, Sanitary Insert, Polysulfone, Non-Valved, 1-1/2" Sanitary; 1/Ea
Reviews
Q&A