CPC (Colder) MPC™ Quick-Disconnect Fitting, Plug, Polycarbonate; 25/Pk

Representative image only.

CPC (Colder) MPC™ Quick-Disconnect Fitting, Plug, Polycarbonate; 25/Pk

CPC (Colder) | Mfr: MPC30003MB25| Item: 5011274

Connect to a female coupling body to stop the flow

₹17,600.00INR / Pkg of 25

₹17,600.00INR / Pkg of 25

Buy It Together

Current Item

CPC (Colder) MPC™ Quick-Disconnect Fitting, Plug, Polycarbonate; 25/Pk
CPC (Colder) MPC™ Quick-Disconnect Fitting, Plug, Polycarbonate; 25/Pk
5011274

₹17,600.00INR / Pkg of 25
+ + + + + =
Total Price 140900.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Polycarbonate
  • 25/Pk

More About this Item

The CPC® (Colder) MPC™ series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. Use a plug with a body to seal off the fluid pathway.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Polycarbonate is resistant to some chemicals, withstands sterilization and is typically transparent. It is commonly used in laboratory devices and offers impact resistance, outstanding dimensional stability and good optical properties.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolycarbonate
  • O-Ring MaterialPlatinum-Cured Silicone
  • Connection TypePlug
  • Number Of Ports1
  • Flow PatternPlug
  • ColorPurple tint
  • Min Temperature (° C)-40
  • Max Temperature (° C)121
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)1 1/4
  • Fitting Width (in)3/4
  • Fitting Length (mm)31.5
  • Fitting Width (mm)19.1
  • Regulatory ApprovalsFDA;Non-Phthalate;USP;ADCF;RoHS;Non-DEHP
  • DescriptionQuick-Disconnect Fitting, Plug, Polycarbonate; 25/Pk
Documents & Certificates
Reviews
Q&A