CPC (Colder) MPC™ Quick-Disconnect Fitting, Cap with Lock, Polycarbonate; 25/Pk

Representative image only.

CPC (Colder) MPC™ Quick-Disconnect Fitting, Cap with Lock, Polycarbonate; 25/Pk

CPC (Colder) | Mfr: MPCK32003B25| Item: 5011298

Connect to a male coupling insert to stop the flow

₹38,100.00INR / Pkg of 25

₹38,100.00INR / Pkg of 25

Buy It Together

Current Item

CPC (Colder) MPC™ Quick-Disconnect Fitting, Cap with Lock, Polycarbonate; 25/Pk
CPC (Colder) MPC™ Quick-Disconnect Fitting, Cap with Lock, Polycarbonate; 25/Pk
5011298

₹38,100.00INR / Pkg of 25
+ + + + + =
Total Price 170900.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Operate ergonomic thumb latch even with gloved hands
  • Locking sleeve prevents accidental disconnection
  • Polycarbonate; 25/Pk

More About this Item

The CPC® (Colder) MPC™ series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. Use a cap with an insert to seal off the fluid pathway. Order connectors with a locking sleeve to keep two halves together to guard against accidental disconnection.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Polycarbonate is resistant to some chemicals, withstands sterilization and is typically transparent. It is commonly used in laboratory devices and offers impact resistance, outstanding dimensional stability and good optical properties.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolycarbonate
  • Locking Sleeve MaterialPolysulfone
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 121°C (250°F) for 30 minutes, up to 10 repetitions
  • Connection TypeCap
  • Number Of Ports1
  • Flow PatternCap
  • ColorPurple tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)250
  • Min Temperature (° C)-40
  • Max Temperature (° C)121
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)5/16
  • Fitting Width (in)31/32
  • Fitting Length (mm)33
  • Fitting Width (mm)24.4
  • Regulatory ApprovalsFDA;Non-Phthalate;USP;Non-DEHP;RoHS;ADCF
  • DescriptionQuick-Disconnect Fitting, Cap with Lock, Polycarbonate; 25/Pk
Documents & Certificates
Reviews
Q&A