CPC (Colder) HFCD35 Quick-Disconnect Fitting, Threaded Insert, Polysulfone, Valved, 3/8" NPT(M); 1/Each

Representative image only.

CPC (Colder) HFCD35 Quick-Disconnect Fitting, Threaded Insert, Polysulfone, Valved, 3/8" NPT(M); 1/Each

CPC (Colder) | Mfr: HFCD24635| Item: 5013552

Withstands demanding applications while providing reliable performance

₹2,900.00INR / Each

₹2,900.00INR / Each

Buy It Together

Current Item

CPC (Colder) HFCD35 Quick-Disconnect Fitting, Threaded Insert, Polysulfone, Valved, 3/8" NPT(M); 1/Each
CPC (Colder) HFCD35 Quick-Disconnect Fitting, Threaded Insert, Polysulfone, Valved, 3/8" NPT(M); 1/Each
5013552

₹2,900.00INR / Each
+ =
Total Price 5200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Chemically resistant and autoclavable
  • Ideal for tubing sizes from 3/8“ to 3/4” ID
  • Compatible with HFCD12 couplings
  • 3/8" NPT(M)

More About this Item

The CPC (Colder) HFCD35 Series quick-disconnect threaded insert fittings feature an automatic shutoff spring-operated stainless-steel valve which closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system. The high-efficiency design delivers superior flow capacity with minimal spillage in a compact size. Featuring an ergonomic plastic thumb latch with no exposed metal, these fittings ensure easy, gloved-hand operation.

Made from chemically resistant polysulfone, they are ideal for harsh environments, providing durability and reliable performance. The fittings can operate in temperatures from -40 to 280 °F (-40 to 138 °C) and pressures from vacuum to 125 psi (8.6 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolysulfone
  • Valve MaterialPolysulfone
  • Valve Spring Material316 Stainless Steel
  • O-Ring MaterialEPDM
  • Connection TypeQuick-Disconnect Threaded Insert, Valved
  • Thread Size NPT(M) (Port 1) (InchShort)3/8
  • Flow PatternStraight
  • Fitting Length (in)1 15/16
  • Fitting Width (in)1 5/32
  • Fitting Length (mm)49.3
  • Fitting Width (mm)29.5
Reviews
Q&A