Corning 1015P-500 PP Graduated Beakers with Handle and Spout, 500 mL, 12/Cs

Representative image only.

Corning 1015P-500 PP Graduated Beakers with Handle and Spout, 500 mL, 12/Cs

Corning | Mfr: 1015P-500| Item: 0610063

Pour sample easily with durable handle

Call For Price

Call For Price

Buy It Together

Current Item

Corning 1015P-500 PP Graduated Beakers with Handle and Spout, 500 mL, 12/Cs
Corning 1015P-500 PP Graduated Beakers with Handle and Spout, 500 mL, 12/Cs
0610063

Call For Price
+ + =
Total Price 14400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily identify measurments with easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 500 mL capacity with 10 mL graduations

More About this Item

Translucent polypropylene beakers are printed with blue graduations.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • Bottle ColorTranslucent
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.5
  • Overall Height (in)5 3/8
  • Overall Height (cm)13.6
  • DescriptionPP Graduated Beakers with Handle and Spout, 500 mL, 12/Cs
Reviews
Q&A