Corning 1015P-3L PP Graduated Beakers with Handle and Spout, 3 L, 6/Cs

Representative image only.

Corning 1015P-3L PP Graduated Beakers with Handle and Spout, 3 L, 6/Cs

Corning | Mfr: 1015P-3L| Item: 0610069

Pour sample easily with durable handle

Call For Price

Call For Price

Buy It Together

Current Item

Corning 1015P-3L PP Graduated Beakers with Handle and Spout, 3 L, 6/Cs
Corning 1015P-3L PP Graduated Beakers with Handle and Spout, 3 L, 6/Cs
0610069

Call For Price
+ + =
Total Price 14400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily identify measurments with easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 3000 mL capacity with 50 mL graduations

More About this Item

Translucent polypropylene beakers are printed with blue graduations.

Specifications
  • Capacity (mL)3000
  • Capacity (L)3
  • Capacity (oz)96
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)275
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)6 15/16
  • Outside Diameter (OD) (cm)17
  • Overall Height (in)9 1/2
  • Overall Height (cm)24.3
  • DescriptionPP Graduated Beakers with Handle and Spout, 3 L, 6/Cs
Reviews
Q&A