Corning 1015P-1L PP Graduated Beakers with Handle and Spout, 1 L, 12/Cs

Representative image only.

Corning 1015P-1L PP Graduated Beakers with Handle and Spout, 1 L, 12/Cs

Corning | Mfr: 1015P-1L| Item: 0610065

Pour sample easily with durable handle

Call For Price

Call For Price

Buy It Together

Current Item

Corning 1015P-1L PP Graduated Beakers with Handle and Spout, 1 L, 12/Cs
Corning 1015P-1L PP Graduated Beakers with Handle and Spout, 1 L, 12/Cs
0610065

Call For Price
+ + =
Total Price 14400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily identify measurments with easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 1000 mL capacity with 10 mL graduations

More About this Item

Translucent polypropylene beakers are printed with blue graduations.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)275
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)4 15/16
  • Outside Diameter (OD) (cm)12.5
  • Overall Height (in)6 1/2
  • Overall Height (cm)16.7
  • DescriptionPP Graduated Beakers with Handle and Spout, 1 L, 12/Cs
Reviews
Q&A