Cooper-Atkins 50012-K 120° Angled Surface Type K Probe, 0.5" Dia Tip

Representative image only.

Cooper-Atkins 50012-K 120° Angled Surface Type K Probe, 0.5" Dia Tip

Cooper-Atkins | Mfr: 50012-K| Item: 9002511

Optimal choice for accuracy and maximum durability in food service applications

₹39,900.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹39,900.00INR / Each

Buy It Together

Current Item

Cooper-Atkins 50012-K 120° Angled Surface Type K Probe, 0.5" Dia Tip
Cooper-Atkins 50012-K 120° Angled Surface Type K Probe, 0.5" Dia Tip
9002511

₹39,900.00INR / Each
+ +
Cooper-Atkins 35100-K Aquatuff Waterproof Thermocouple Meter
9002507

₹104,000.00INR / Each
=
Total Price 186600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • –40 to 500°F (–40 to 260°C)
  • 1 year warranty
1 Year Warranty
Specifications
  • Probe TypeK
  • Min Temperature (° F)-40
  • Max Temperature (° F)500
  • Min Temperature (° C)-40
  • Max Temperature (° C)260
  • Response Time (Sec)4
  • Connector TypeMini Connector
  • Sheath MaterialPolyurethane outer jacket
  • Handle MaterialABS plastic
  • Sheath Diameter (InchShort)0.5
  • Cable TypeCoiled
  • ApplicationSurface, Angled
  • Description120° Angled Surface Type K Probe, 0.5" Dia Tip
  • Warranty1 year
Reviews
Q&A