Cole-Parmer WS-100-4-220 Water Still, 4 L/hr; 220 VAC, 50/60 Hz

Representative image only.

Cole-Parmer WS-100-4-220 Water Still, 4 L/hr; 220 VAC, 50/60 Hz

Cole-Parmer | Item: 9929506

Save money while maintaining high performance

₹185,000.00INR / Each

₹185,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer WS-100-4-220 Water Still, 4 L/hr; 220 VAC, 50/60 Hz
Cole-Parmer WS-100-4-220 Water Still, 4 L/hr; 220 VAC, 50/60 Hz
9929506

₹185,000.00INR / Each
+ + +
Cole-Parmer Reservoir Stand for Aquatron Water Stills
9929499

₹97,200.00INR / Each
+ + =
Total Price 299200.00 ADD 6 ITEMS TO CART
Product Description

Includes

Support stand with two boiler straps, hose kit, gasket kit, and power cord with stripped ends.

Key Features

  • Two independent thermostats prevent overheating
  • Features a sturdy metal stand for either wall or bench mounting
  • Operate directly from tap water
  • 220 VAC operation
  • Stripped ends
  • 3 year warranty
  • Previous part number W4000/EURO

More About this Item

This basic economical water still is perfect for general laboratory and educational distillations. Borosilicate glass boiler and condenser provide the highest purity distillate. The unique condenser design ensures that the distilled water droplets remain in contact with the cooling coil for an extended period for maximum energy transfer and immediate cold distilled water.

Condenser with screw thread connections and plastic 3/8" ID hose barb fittings allow quick and safe tubing change without worrying about breaking the glassware. Easily descale without dismantling the glassware using the built-in acid addition funnel and wastewater drain. Long-life chromium-plated metal heater is protected by twin safety thermostats.

Please Note: Effective May 2022, the Stuart Water Still Model number W4000/EURO has now been rebranded Cole-Parmer under Model number of WS-100-4-220. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • ASTM Water GradeType II
  • Capacity4 L/hr
  • Resistivity Threshold0.25 to 0.3 MΩ-cm
  • Min Operating Pressure (PSI)3
  • Max Operating Pressure (PSI)100
  • Min Operating Pressure (bar)0.2
  • Max Operating Pressure (bar)6.9
  • Power (VAC)220
  • Height (in)17.75
  • Depth (in)5.9375
  • Width (in)19.6875
  • Height (cm)45
  • Depth (cm)15
  • Width (cm)50
  • DescriptionWater Still, 4 L/hr, 220 VAC, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A