Cole-Parmer Write-On Lab Labeling Tape, Pink, 1.9 cm (3/4") x 12.8 m (14 yds), 2.54 cm (1") Core; 4/PK

Representative image only.

Cole-Parmer Write-On Lab Labeling Tape, Pink, 1.9 cm (3/4") x 12.8 m (14 yds), 2.54 cm (1") Core; 4/PK

Cole-Parmer | Item: 0653034

Labeling tape suited for demanding laboratory conditions

₹2,400.00INR / Pkg of 4

₹2,400.00INR / Pkg of 4

Buy It Together

Current Item

Cole-Parmer Write-On Lab Labeling Tape, Pink, 1.9 cm (3/4") x 12.8 m (14 yds), 2.54 cm (1") Core; 4/PK
Cole-Parmer Write-On Lab Labeling Tape, Pink, 1.9 cm (3/4") x 12.8 m (14 yds), 2.54 cm (1") Core; 4/PK
0653034

₹2,400.00INR / Pkg of 4
+ +
Cole-Parmer Laboratory Sample Labeling Kit
2500031

₹19,000.00INR / Pkg of 1
+ + =
Total Price 54800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Strong and durable – oil, acid, and water resistant
  • Removes without leaving a sticky residue
  • Withstands temperatures from -23 to 121 °C (-10 to 250 °F)
  • Pen, pencil, or permanent marker remain legible under demanding laboratory conditions

More About this Item

Available in an assortment of colors useful for identification of specific applications, this tape is beneficial in any laboratory, medical, or educational setting. It is strong and durable, and resists oils, acids, and water. Pencil, ball-point pen, or solvent ink marker remains readable under the most demanding laboratory conditions.

Able to withstand temperatures from -23 to 121 °C (-10 to 250 °F), this tape removes easily without leaving a sticky residue. For ease of dispensing and immediate access to multiple colors, try the Cole-Parmer Multi-Roll Tape Dispenser (06530-11), sold separately.

Specifications
  • ColorPink
  • Width (in)3/4
  • Length (ft)42
  • Width (cm)1.9
  • Length (m)12.8
  • DescriptionWrite-On Tape, Pink, 3/4" x 14 yds, 4/pk
Reviews
Q&A