Cole-Parmer Wide-Mouth Sample Containers, PP, 60mL (2 oz); 12/Pk

Representative image only.

Cole-Parmer Wide-Mouth Sample Containers, PP, 60mL (2 oz); 12/Pk

Cole-Parmer | Item: 0610121

Mix and store in one container

₹5,700.00INR / Pkg of 12

₹5,700.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Sample Containers, PP, 60mL (2 oz); 12/Pk
Cole-Parmer Wide-Mouth Sample Containers, PP, 60mL (2 oz); 12/Pk
0610121

₹5,700.00INR / Pkg of 12
+ =
Total Price 24200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily attach to blender for in-container mixing
  • Durable for general storage
  • Chemical resistant
  • Autoclavable
  • 1 year warranty

More About this Item

Chemical-resistant polypropylene (PP) containers come with white PP linerless lids. Autoclavable.

1 Year Warranty
Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)1 7/8
  • Outside Diameter (OD) (cm)4.8
  • Overall Height (in)2
  • Overall Height (cm)5.1
  • DescriptionWide-Mouth PP Sample Containers, 60 mL (2 oz), 12/Pk
  • Warranty1 year
Reviews
Q&A