Cole-Parmer Wide-Mouth Sample Containers, PP, 30mL (1 oz); 12/Pk

Representative image only.

Cole-Parmer Wide-Mouth Sample Containers, PP, 30mL (1 oz); 12/Pk

Cole-Parmer | Item: 0610111

Mix and store in one container

₹9,500.00INR / Pkg of 12

₹9,500.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Sample Containers, PP, 30mL (1 oz); 12/Pk
Cole-Parmer Wide-Mouth Sample Containers, PP, 30mL (1 oz); 12/Pk
0610111

₹9,500.00INR / Pkg of 12
+ =
Total Price 28000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily attach to blender for in-container mixing
  • Durable for general storage
  • Chemical resistant
  • Autoclavable
  • 1 year warranty

More About this Item

Chemical-resistant polypropylene (PP) containers come with white PP linerless lids. Autoclavable.

1 Year Warranty
Specifications
  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size43 mm
  • Outside Diameter (OD) (in)1 3/4
  • Outside Diameter (OD) (cm)4.3
  • Overall Height (in)1 3/4
  • Overall Height (cm)4.3
Reviews
Q&A